1/2" Square Drive Sockets with Imperial Bi-Hex Profile
Square drive adapter | 1/2 '' |
---|---|
Diameter | 20.8 mm |
Length | 38 mm |
Logistic Weight | 60 g |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 20.8 mm |
Length | 38 mm |
Diameter (inch) | 9/16 '' |
Finishing | Polished |
Weight | 53 g |
Usually arrives within 14 working days