References
Bahco:SBK8901M-27
Rubix:401A7810
Manufacturer :SBK8901M-27
EAN:7314150448555




Technical specifications
| Square drive adapter | 3/4' vierkant (din 3121-h 20; iso 1174) '' |
|---|---|
| Diameter | 27 mm |
| Length | 53 mm |
Product details : BAHCO SBK8901M-27 3/4 IMPACT SOCKET 27 MM CLIP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
Technical specifications
Attributes
| Square drive adapter | 3/4' vierkant (din 3121-h 20; iso 1174) '' |
|---|---|
| Diameter | 27 mm |
| Length | 53 mm |
| Square | 44 mm |
| Diameter (inch) | 1-1/16 '' |
| Finishing | phosphate |
| Weight | 395 g |
Show UNSPSC/ECL@SS
£ 26.88 excl. VAT
/ Each
£ 32.26 incl. VAT
- Delivery usually within ( 14 ) days