References
Gedore:20 7/16AF
Rubix:133A7172
Manufacturer :6167880
EAN:4010886616789


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 11.1125 mm |
| Length | 25 mm |
Product details : GEDORE 7/16AF 1/4DR SOCKET 20
Socket 1/4" 7/16" Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 11.1125 mm |
| Length | 25 mm |
| Finishing | chromed |
| Weight | 23 g |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Delivery usually within ( 22 ) days