References
Draper Expert:39047
Rubix:382A2197
Manufacturer :39047
EAN:5010559390472

Product details : DRAPER EXPERT 39047 HUB NUT SOCKET 1/2IN SQ DR 35MM
6 point socket for hub nuts on Citroën BX, Xantia and Peugeot J7/J9 vehicles. Forged from chrome vanadium steel hardened, tempered, chrome plated and polished for corrosion protection.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 35 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.37795 '' |
| Finishing | chromed |
| Weight | 550 g |
Show UNSPSC/ECL@SS
£ 19.31 excl. VAT
/ Each
£ 23.17 incl. VAT
- Delivery usually within ( 7 ) days
