GEDORE 11MM 1/4DR SOCKET 20 11

Socket hexagonal - 20

See technical information

References

Gedore:20 11
Rubix:120A0629
Manufacturer :6166480
EAN:4010886616642
brand logo

Technical specifications

Square drive adapter1/4 ''
Diameter11 mm
Length25 mm
See all Specifications

Product details : GEDORE 11MM 1/4DR SOCKET 20 11


Socket 1/4" 11 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight25 g
Square drive adapter1/4 ''
Diameter11 mm
Length25 mm
Finishingchromed
Weight25 g
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
  • Delivery usually within ( 8 ) days