References
Bahco:SB7400TORX-E12
Rubix:401A5689
Manufacturer :SB7400TORX-E12
EAN:7314150241309




Technical specifications
| Square drive adapter | 3/8' vierkant '' |
|---|---|
| Diameter | 14.3 mm |
| Length | 31 mm |
Product details : BAHCO SB7400TORX-E12 SOCKET 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkant '' |
|---|---|
| Diameter | 14.3 mm |
| Length | 31 mm |
| Square | 9.5 mm |
| Diameter (inch) | 9/16 '' |
| Finishing | polished |
| Weight | 25 g |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- Delivery usually within ( 14 ) days