References
Bahco:SBK8964D
Rubix:401A7374
Manufacturer :SBK8964D
EAN:7314150447817



Product details : BAHCO SBK8964D POWER ADAPTOR 1/2 TO 3/4 CLIP
High-performance alloy steel
Square female size: 1/2"
Square male size: 3/4"
Phosphate finish
With through-hole
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 10, ISO 1174
Square female size: 1/2"
Square male size: 3/4"
Phosphate finish
With through-hole
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 10, ISO 1174
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 25 mm |
| Input square | 3/4' '' |
| Finishing | phosphate |
| Square | 12.7 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
- Delivery usually within ( 14 ) days
