References
Gedore:KB 3019
Rubix:80104899
Manufacturer :6263410
EAN:4010886626344

Product details : GEDORE KB 3019 3/8 TO 1/2 IMPACT ADAPTOR
Impact converter 3/8" to 1/2" With square drive as per DIN 3121 - G 10, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 12.5 mm |
| Input square | 3/8 '' |
| Finishing | phosphate |
| Square | 10 mm |
Show UNSPSC/ECL@SS
£ 19.22 excl. VAT
/ Each
£ 23.06 incl. VAT
- Delivery usually within ( 8 ) days
