References
Bahco:K66100-3/8-1P
Rubix:401A7106
EAN:7314150260249


Technical specifications
| Square drive adapter | 3/8' externe vierkant (din 3120, iso 1174) '' |
|---|---|
| Diameter | 6.35 mm |
Product details : BAHCO K66100-3/8-1P 1XBITS ADAPTOR 3/8 IVE 100MM
Adaptor for machine used nut driver sockets
¼” and 3/8”” external squares
Pin type, to be used in an impact socket with penetration hole
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Suitable for DIN 3120, ISO 1174,style F 6.3 and F 10
In plastic bag of 5 pieces and in a blister card of 1 piece
¼” and 3/8”” external squares
Pin type, to be used in an impact socket with penetration hole
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Suitable for DIN 3120, ISO 1174,style F 6.3 and F 10
In plastic bag of 5 pieces and in a blister card of 1 piece
Strengths
1/4" Hex Drive to 1/4", 3/8" Socket Adaptors 100 mm
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Square drive adapter | 3/8' externe vierkant (din 3120, iso 1174) '' |
| Diameter | 6.35 mm |
| Input square | 1/4' zeskantaansluiting (din 3126-a6,3 / iso 1173, stijl e 6.3) '' |
| Finishing | phosphate |
| Square | 9.53 mm |
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Delivery usually within ( 14 ) days