References
Stahlwille:11030002
Rubix:4527068
EAN:4018754012244



Documents
Product details : STAHLWILLE ADAPTOR 1/4-3/8 PLUG
409 Adapter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x25 mm |
|---|---|
| Logistic Weight | 18 g |
| Square drive adapter | 1/4 '' |
| Diameter | 12.8 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
- In stock: Next day delivery
