Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Increaser
BRITOOL EXPERT E11 COUPLER 1/2 TO 3/4 INCH DRIVE
BRITOOL EXPERT E11 COUPLER 1/2 TO 3/4 INCH DRIVE
Increaser 1/2" - 3/4
References
expert:
E117263
rubix:
2014057
ean:
3258951172636
Technical specifications
Square drive adapter
1/2 - 3/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 COUPLER 1/2 TO 3/4 INCH DRIVE
- ISO 3316 - DIN 3123 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951172636
d1 [mm]: 25.2
d2 [mm]: 12.7
h [mm]: 28
L [mm]: 42
Packaging: 5
Presentation: Full Polish
[g]: 75
Technical specifications
Attributes
Square drive adapter
1/2 - 3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.03
excl. VAT
/
Each
£
10.84
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
"GEDORE ADAPTOR FOR A 3/4"" SOCKET TO MAKE 1/2"""
BAHCO K9598H POWER SOCKET ADAPTOR 1.5IN 1IN
BAHCO K9564F POWER ADAPTOR 3/4 TO 1IN
BAHCO K8164F POWER ADAPTOR 3/4 TO 1/2
BRITOOL EXPERT COUPLER 1/4 INCH TO 3/8 E117358
STAHLWILLE 13030005 514 ADAPTOR 1/2 INCH -3/4 PLUG
STAHLWILLE 13030002 513 ADAPTOR 1/2 INCH -3/8 PLUG
BAHCO K9895G POWER ADAPTOR 1IN TO 1.1/2IN
BRITOOL EXPERT COUPLER 3/4 TO 1 INCH
GEDORE CONVERTER 1/2 TO 3/4
FACOM 3/4-1 ADAPTOR COUPLER K.232A
GEDORE 1/2F TO 3/8M REDUCER KB 1930
GEDORE KB 3019 3/8 TO 1/2 IMPACT ADAPTOR
ROEBUCK CONVERTER 3/4 INCH FEMALE X 1 MALE
STAHLWILLE 15030003 568 ADAPTOR 3/4 INCH -1/2 PLUG