References
Bahco:SB7805DM-14
Rubix:401A5894
Manufacturer :SB7805DM-14
EAN:7314150235049




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 14 mm |
| Length | 82.6 mm |
Product details : BAHCO SB7805DM-14 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 14 mm |
| Length | 82.6 mm |
| Square | 12.7 mm |
| Finishing | polished |
| Weight | 140 g |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- Delivery usually within ( 14 ) days