3/8" Square sockets for 16, 18 and 21 mm spark plugs
Square drive adapter | 3/8 '' |
---|---|
Diameter | 16 mm |
Length | 90 mm |
Logistic Weight | 131 g |
---|---|
Packaged dimensions (D x W x H) | 90x25x25 mm |
Package weight | 136 g |
Square drive adapter | 3/8 '' |
Diameter | 16 mm |
Length | 90 mm |
Weight | 130 g |
Usually arrives within 14 working days