Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880168 1/2IN DRIVE SOCKET BI-HEX10MM
ROEBUCK 880168 1/2IN DRIVE SOCKET BI-HEX10MM
1/2" bi-hex sockets metric
References
roebuck:
880168
rubix:
226A8940
ean:
3660338336034
Technical specifications
Square drive adapter
1/2
''
Diameter
10
mm
Length
38
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880168 1/2IN DRIVE SOCKET BI-HEX10MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
10
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.08
excl. VAT
/
Each
£
1.30
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
ROEBUCK 1/2 INCHDRIVE 6 POINT 12MM DEEP SOCKET 880220
"ISS BH0807L 7/16 DEEP BI-HEX 1/2"" SQUARE DRIVE"
STAHLWILLE 01530028 1/4 INCH DRIVE X 7/16 BI HEX SOCKET
ROEBUCK HEX SOCKET 3/8 DRIVE X 8MM
STAHLWILLE 39012440 1/2 IMPACT RUBBER RING
BAHCO 7805DM-24 SOCKET 1/2
GEDORE RED R73002719 27MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
BAHCO K8906M-30 3/4 DEEP IMPACT SOCKET 30MM
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 3/16 A/F
"KNIPEX 98375/8"" HEXAGON SOCKET WRENCHES 3/8 46MM"
BAHCO 7805DM-30 SOCKET 1/2
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5.5MM
ROEBUCK 880136 3/8IN DRIVE SOCKET BI-HEX7MM
BAHCO 8900SM-60 SOCKET 3/4
STAHLWILLE 1/2 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX