NK.LA - 3/4" long 6-points metric-size impact sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 44 mm |
Length | 90 mm |
Logistic Weight | 898 g |
---|---|
Packaged dimensions (D x W x H) | 100x55x55 mm |
Package weight | 898 g |
Square drive adapter | 3/4 '' |
Diameter | 44 mm |
Length | 90 mm |
Square | 35 mm |
Finishing | Phosphate |
Usually arrives within 14 working days