References
Bahco:59S/T25CS-10P
Rubix:401A7356
Manufacturer :59S/T25CS-10P
EAN:7314150532858
Product details : BAHCO 59S/T25CS-10P 10XBITS T25C 25MM 1/4 STICKY
For Torx® head screws
The conical Torx® design generates a pinch effect for a better fit in the screw and holds the screw securely on the bit
The bits are colour coded for quick and easy identification of the bit size
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive, DIN 3126, ISO 1173, style C 6.3
Available in plastic box of 10 pcs
The conical Torx® design generates a pinch effect for a better fit in the screw and holds the screw securely on the bit
The bits are colour coded for quick and easy identification of the bit size
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive, DIN 3126, ISO 1173, style C 6.3
Available in plastic box of 10 pcs
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
- Delivery usually within ( 14 ) days



