References
Draper:64243
Rubix:382A5299
Manufacturer :64243
EAN:5010559642434

Product details : DRAPER 64243 2PC 50MM 1.5MM HEX S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 1.5mm |
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
