WERA 059486 800/4Z BIT SLOTTED 1/5.5/70 EXTRA TOUGH

800/4 Bits Z

See technical information

References

Wera:05059486001
Rubix:2517948
EAN:4013288011596
brand logo

Technical specifications

Length89 mm
Imprint size1x5,5 mm
Imprintflat

Product details : WERA 059486 800/4Z BIT SLOTTED 1/5.5/70 EXTRA TOUGH


Characteristics:Shank: 1/4 hexagon, suitable for bit holders complying with DIN 3126-F 6.3, ISO 1173. Design: extra-rigid, particularly suitable for screws that must penetrate hard materials (e.g., sheet metal or metal).

Applications

Use: slotted screws

Technical specifications


Attributes
Length89 mm
Imprint size1x5,5 mm
Imprintflat
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
  • Delivery usually within ( 5 ) days