ISS MALE HEX IMPACT DRIVE 3/8 INCH SQUARE X 8MM MHD06M08
3/8" square drive 50mm long 6mm hexagon bit socket black
See technical informationReferences
Impact Socket Supplies:MHD06M08
Rubix:80260364
Product details : ISS MALE HEX IMPACT DRIVE 3/8 INCH SQUARE X 8MM MHD06M08
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 8 mm |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- Usually arrives within 14 working days

