FACOM 1/4 SQUARE DRIVE SOCKET 7/ R.7/16

R - 1/4" sockets hex in inches

See technical information
References
Facom:R.7/16
Rubix:80071342
EAN:3148510509600
brand logo
Technical specifications
Square drive adapter7/16 ''
Diameter15.8 mm
Length22 mm
See all Specifications

Product details : FACOM 1/4 SQUARE DRIVE SOCKET 7/ R.7/16


R - 1/4" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- Available as a set on metal rack (Ref. R.40U).

Technical specifications


Attributes
Logistic Weight21 g
Packaged dimensions (D x W x H)22x15x15 mm
Package weight21 g
Square drive adapter7/16 ''
Diameter15.8 mm
Length22 mm
Finishingglossy
Weight19.5 g
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
  • Delivery usually within ( 14 ) days