Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K9501M-65 POWER SOCKET 1 INCH
BAHCO K9501M-65 POWER SOCKET 1 INCH
Square Drive Impact Socket
References
bahco:
K9501M-65
rubix:
4512689
ean:
7314151802837
Technical specifications
Square drive adapter
1
''
Length
94
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K9501M-65 POWER SOCKET 1 INCH
Strengths
•To be used with machines
For maximum safety use
clamping springs
Phosphate finish
High-performance alloy steel
Technical specifications
Attributes
Logistic Weight
2010
g
Square drive adapter
1
''
Length
94
mm
Finishing
phosphate
Number of sides
1
Weight
2000
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.77
excl. VAT
/
Each
£
154.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
FACOM LONG SOCKET J.15HLA
STAHLWILLE 01640018 1/4 INCH DRIVE X 9/32 SOCKET DEEP BI-HEX
GEDORE RED R73004619 46MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
ROEBUCK SOCKET 1/2 DRIVE 7/16 INCH A/F
FACOM K.33LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 33LA
SOCKET 1/4 DRIVE DEEP - 12MM
FACOM 65MM METRIC SOCKET NM.32A
FACOM SOCKET M.70HA
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 41MM
FACOM SOCKET NM.65A
STAHLWILLE 01240009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX EX DP
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 18MM
FACOM S.29H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 29MM