References
Draper:93259
Rubix:382A8806
Manufacturer :93259
EAN:5010559932597


Technical specifications
| Square drive adapter | 3/4' sq. dr. '' |
|---|---|
| Diameter | 33 mm |
| Length | 41.9 mm |
Product details : DRAPER 93259 33MM IMPACT SOCKET 3/4DR
6 point socket forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These socket are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 3/4' sq. dr. '' |
|---|---|
| Diameter | 33 mm |
| Length | 41.9 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1-1/4 '' |
| Finishing | phosphate |
| Weight | 500 g |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Delivery usually within ( 7 ) days