References
Stahlwille:23020027
Rubix:237A4996
EAN:4018754015214



Product details : STAHLWILLE 23020027 1/2DRX 27 DEEP HEX IMP SKT
Strengths
•For power drivers
Extra deep
Extra deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x39x85 mm |
|---|---|
| Logistic Weight | 385 g |
| Square drive adapter | 1/2 '' |
| Diameter | 27 mm |
| Length | 85 mm |
| Finishing | gunmetal |
| Weight | 385 g |
Show UNSPSC/ECL@SS
£ 35.98 excl. VAT
/ Each
£ 43.18 incl. VAT
- Usually arrives within 14 working days
