References
Bahco:7993S0180
Rubix:401A7824
Manufacturer :7993S0180
EAN:7314150476855




Technical specifications
| Square drive adapter | 1/2' vierkante aandrijving '' |
|---|---|
| Diameter | 18 mm |
| Length | 50 mm |
Product details : BAHCO 7993S0180 1/2IMPACT SOCKET HEX BIT18 MM
Bit size: 5 mm to 19 mm
Hexagonal socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
Hexagonal socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkante aandrijving '' |
|---|---|
| Diameter | 18 mm |
| Length | 50 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.71 '' |
| Finishing | phosphate |
| Weight | 145 g |
Show UNSPSC/ECL@SS
£ 45.19 excl. VAT
/ Each
£ 54.23 incl. VAT
- Delivery usually within ( 14 ) days