STAHLWILLE 03410035 1/2 INCH DRIVE X 19/32 SOCKET BI-HEX
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410035
Rubix:4527210
EAN:4018754007882



Documents
Product details : STAHLWILLE 03410035 1/2 INCH DRIVE X 19/32 SOCKET BI-HEX
50a 19/32 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x38 mm |
|---|---|
| Logistic Weight | 61 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.7 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 10.51 excl. VAT
/ Each
£ 12.61 incl. VAT
- Usually arrives within 14 working days
