Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO A6800DZ-11/32 SOCKET 1/4 AEROSPACE
BAHCO A6800DZ-11/32 SOCKET 1/4 AEROSPACE
Socket 1//4, Aerospace
References
bahco:
A6800DZ-11/32
rubix:
120A3432
ean:
7314151803872
Technical specifications
Length
50.6
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6800DZ-11/32 SOCKET 1/4 AEROSPACE
Deep length sockets, 1//4
Technical specifications
Attributes
Logistic Weight
30
g
Length
50.6
mm
Finishing
polished
Weight
40
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.85
excl. VAT
/
Each
£
22.62
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
GEDORE 32 24 24MM HEX SOCKET 3/4SQ.DR
GEDORE 4MM 1/4DR SOCKET 20 4
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 11/16 A/F
GEDORE IN K 32 14 1956477 3/4IN IMP SKT 14MM HEX
ROEBUCK 880246 3/8IN DRIVE HEX /6 POINT 1/4IN A/F SOCKETS
BAHCO 6700SM-13 SOCKET 1/4
FACOM INJECTOR SOCK D.27A
"WERA 003601 8790HMC SOCKET 1/2"" DRIVE 10.0/37 ZYKLOP"
GEDORE 1.1/8AF1/2DRIMPSKT K 19 1.1/8AF
BAHCO 8900DZ-1.5/16 SOCKET 3/4
FACOM J.15H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 15MM
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 33MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
STAHLWILLE 01011008 1/4DR X 8 SOCKET SPLINE-DRIVE 40.SP.8
MILWAUKEE 4932480454 SHOCKWAVE IMPACT DUTY SOCKET STANDARD SET (9PC)