Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 9/16AF1/2DRIMPSKT K 19 9/16AF
GEDORE 9/16AF1/2DRIMPSKT K 19 9/16AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 9/16AF
rubix:
114A4164
manufacturer :
6163030
ean:
4010886616307
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 9/16AF1/2DRIMPSKT K 19 9/16AF
Impact socket 1/2" hex 9/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
80
g
Square drive adapter
1/2
''
Length
38
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.70
excl. VAT
/
Each
£
9.24
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1INAF 1DR SOCKET K21-1AF
FACOM 32MM N/S 3/4 SOCKET K.32SR
BAHCO 8900SM-22 SOCKET 3/4
"KNIPEX 98375/16"" HEXAGON SOCKET WRENCHES 3/8 42MM"
FACOM 38MM N/S 3/4 SOCKET K.38SR
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 1/2 A/F R.1/2E
GEDORE D19-25/32AF BI-HEX SOCKET
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 10MM
GEDORE 32 55 55MM HEX SOCKET 3/4SQ.DR
"ISS 1208 3/4"" DR - STANDARD LENGTH 1/2 SOCKET"
STAHLWILLE 25020030 30-3/4 DEEP HEX SOCKET
GEDORE 3/8DR 12MM DEEP SKT D 30 L 12
STAHLWILLE 03010023 1/2 INCH DRIVE X 23MM SOCKET BI-HEX
GEDORE 8MM 1/4DRDEEPHSOCKET 20 L 8
GEDORE 11/32AF 1/4DR SOCKET 20