References
Bahco:3940-MIX-SET-12P
Rubix:401A6770
Manufacturer :3940-MIX-SET-12P
EAN:7314150511501



Product details : BAHCO 3940-MIX-SET-12P RECIP MIX SET METAL & WOOD 12P
Set includes 3940-228-10-HST, 2 x 3940-228-14-ST, 3940-228-18-ST, 3940-150-10-ST, 3940-150-14-ST, 3940-150-18-ST, 3940-228-5/8-DSL, 3940-228-6-SL, 3942-150-7-SL, 3942-228-7-HSL , 3942-228-11-HSL blades
Mixed metal set of 12 blades with blades for cutting mixed materials, metal, wood and metal, plaster and boards, wood and plastic
7 blades for metal, 2 for wood and metal, 1 for plaster and boards, 1 for wood and 1 for wood and plastic
All 12 blades come packed in a convenient and protective fabric role pouch
Mixed metal set of 12 blades with blades for cutting mixed materials, metal, wood and metal, plaster and boards, wood and plastic
7 blades for metal, 2 for wood and metal, 1 for plaster and boards, 1 for wood and 1 for wood and plastic
All 12 blades come packed in a convenient and protective fabric role pouch
Technical specifications
Attributes
| Weight | 0.48 kg |
|---|---|
| Cordless | no |
| Model | 3940-mix-set-12p |
| Length of travel | 228 mm |
Show UNSPSC/ECL@SS
£ 50.30 excl. VAT
/ Each
£ 60.36 incl. VAT
- Delivery usually within ( 14 ) days
