References
Bahco:3942-228-7-HSL-2P
Rubix:401A6492
Manufacturer :3942-228-7-HSL-2P
EAN:7314150364725

Product details : BAHCO 3942-228-7-HSL-2P RECIP HCS 228MM XT7 HSL 2P
The blade is made of high carbon steel and the teeth are induction hardened for a very long life before being coated for minimum friction
Unique bevel ground teeth provide a quick cut and deliver the best results in wood
The teething allows considerably faster cutting compared to traditional blades; Medium toothing for all-round wood cut
1 mm thickness
7 TPI
228 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Unique bevel ground teeth provide a quick cut and deliver the best results in wood
The teething allows considerably faster cutting compared to traditional blades; Medium toothing for all-round wood cut
1 mm thickness
7 TPI
228 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Technical specifications
Attributes
| Cutting capacity | 1 mm |
|---|---|
| Weight | 0.102 kg |
| Model | 3942-228-7-hsl-2p |
| Length of travel | 228 mm |
Show UNSPSC/ECL@SS
£ 11.43 excl. VAT
/ Each
£ 13.72 incl. VAT
- Delivery usually within ( 14 ) days
