References
Bahco:3946-300-10-HST-1P
Rubix:401A7128
Manufacturer :3946-300-10-HST-1P
EAN:7314150478323



Product details : BAHCO 3946-300-10-HST-1P RECIP CARB 300MM 10TPI HST 1P
Heavy Standard Shape (HST) The wide body makes it highly resistant to bending, allowing straighter cuts even with tough jobs
Carbide teeth for long life and high performance, making it suitable for working on stainless steel under extreme conditions
Carbide tipped blades withstand heat and can work for a long time under extreme conditions
Suitable for cutting stainless steel
Suitable for pipes, tubes or profiles 3 to 10 mm thick
Medium/Fine tooth pitch 2.4 mm (10 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Carbide teeth for long life and high performance, making it suitable for working on stainless steel under extreme conditions
Carbide tipped blades withstand heat and can work for a long time under extreme conditions
Suitable for cutting stainless steel
Suitable for pipes, tubes or profiles 3 to 10 mm thick
Medium/Fine tooth pitch 2.4 mm (10 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cutting capacity | 10 mm |
| Weight | 0.094 kg |
| Cordless | no |
| Model | 3946-300-10-hst-1p |
| Length of travel | 300 mm |
Show UNSPSC/ECL@SS
£ 39.15 excl. VAT
/ Each
£ 46.98 incl. VAT
- Delivery usually within ( 14 ) days
