References
Bahco:3943-C35-JT-C
Rubix:401A6816
Manufacturer :3943-C35-JT-C
EAN:7314150422937



Product details : BAHCO 3943-C35-JT-C RECIP PRUNINGSAW CURV 35 C-CUT
Long curved blade with coarse cut for cutting trees and branches
350 mm cutting blade length and 5.4 TPI for thicker branches where a quick and coarse cut is required.
Precision ground, razor sharp JT toothing provides smooth cutting and perfect results
The curved blade with hardened teeth is flexible but sturdy and durable
The bevelled ground and set blade concentrate cutting energy to the tooth edge
Sabre saw cutting with high stroke speed give a fine cut surface on the tree branch
Suitable for pruning, trimming & gardening, arborist & forestry
Best performance with 18 V cordless or corded sabre saws
Universal shank fits any type of reciprocating saw
350 mm cutting blade length and 5.4 TPI for thicker branches where a quick and coarse cut is required.
Precision ground, razor sharp JT toothing provides smooth cutting and perfect results
The curved blade with hardened teeth is flexible but sturdy and durable
The bevelled ground and set blade concentrate cutting energy to the tooth edge
Sabre saw cutting with high stroke speed give a fine cut surface on the tree branch
Suitable for pruning, trimming & gardening, arborist & forestry
Best performance with 18 V cordless or corded sabre saws
Universal shank fits any type of reciprocating saw
Technical specifications
Attributes
| Weight | 0.098 kg |
|---|---|
| Cordless | no |
| Model | 3943-c35-jt-c |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ Each
£ 22.88 incl. VAT
- Delivery usually within ( 14 ) days
