BAHCO B196.030.100 INSULATED SDR SLOTT 3X0.5X100
BahcoFit VDE Insulated Slotted Screwdrivers with Multi-Component Handle 0.4 mm-2 mm
See technical informationReferences
Bahco:B196.030.100
Rubix:219A7860
EAN:7314150278572

Product details : BAHCO B196.030.100 INSULATED SDR SLOTT 3X0.5X100
Strengths
Comfortable to use with two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle|High-performance insulated alloy steel shaft with phosphate finish tip
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Imprint | flat |
| Blade length | 100 mm |
| Imprint size | 0,5x3 mm |
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
- Delivery usually within ( 14 ) days
