DRAPER 46541 FULLY INSULATED SCREWDRIVER SET (12 PIECE)


DRAPER 46541 12PCE SET INSULATED S/DRIVER

References
draper:46541
rubix:220A6658
manufacturer :46541
ean:5010559465415

Product details : DRAPER 46541 FULLY INSULATED SCREWDRIVER SET (12 PIECE)


VDE approved fully insulated screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Chrome molybdenum steel blades hardened, tempered and chemically blacked.
PZ TYPE products are compatible with *Pozidriv®/Supadriv® fixing systems.
Manufactured and individually certified to EN 60900

Contents:
• 5 x Plain slot screwdrivers: 2.5 x 75, 4.0 x 100, 5.5 x 125, 6.5 x 150, 8.0 x 150mm
• 3 x Cross slot screwdrivers: No.0 x 75, No.1 x 80, No. 2 x 100mm
• 4 x PZ TYPE screwdrivers: No.0 x 75, No.1 x 80, No. 2 x 100, No: 3 x 150mm

Technical specifications


Attributes
No attributes to display for this product
£ 51.72 excl. VAT
/ Each
£ 62.06 incl. VAT
  • Usually arrives within 14 working days