WERA 006466 165IS PZ/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+


Insulated Screwdriver

References
wera:05006466001
rubix:2576644
manufacturer :05006466001
ean:4013288160287
brand logo
brand logo
Technical specifications
ImprintPozidriv
Blade length100 mm
Imprint size#2

Product details : WERA 006466 165IS PZ/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+


Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Combination profile slotted and Pozidriv*, especially for use with terminal strips, fuse boxes, switches, relays. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Strengths

•Insulated blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer•Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
Reduced shaft diameter: combination profile - Pozidriv/slotted

Technical specifications


Attributes
ImprintPozidriv
Blade length100 mm
Imprint size#2
Show UNSPSC/ECL@SS
£ 14.03 excl. VAT
/ Each
£ 16.84 incl. VAT
  • Usually arrives within 14 working days