Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5310K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5310 K/C3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.45 mm
Double Row Deep Groove Ball Bearing
References
timken:
5310 K/C3
rubix:
396A3115
ean:
0087796043886
Technical specifications
Inner diameter
50
mm
Outer diameter
110
mm
Width
44.45
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5310K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
110
mm
Width
44.45
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.47
excl. VAT
/
Each
£
182.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 3206/C3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Precision / Spindle bearing SKF 7012 CD/P4ADBA, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing SNR GB44386S01, Outer diameter: 72.04 mm | Inner diameter: 34.976 mm | Width: 33 mm
Angular contact ball bearing NTN 3205S, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing FAG 7219-B-XL-TVP-UA, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm
Angular contact ball bearing Timken 5209 WC1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.175 mm
Angular contact ball bearing Timken 7219 WNMBRSUC1, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm
Angular contact ball bearing Timken 7212 WN, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing Timken 7205 WN, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing NSK 7307BWG, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular contact ball bearing NSK 3310J, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Precision / Spindle bearing SKF 7001 CD/P4ADGA, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing SKF 71936 ACDGA/P4A, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 33 mm
Angular contact ball bearing NTN 7313BL1G, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing INA 3806-2Z, Outer diameter: 42 mm | Inner diameter: 30 mm | Width: 10 mm