Angular contact ball bearing NTN 7305BG, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm

NTN - Angular Contact Ball Bearing - 7305BG

See technical informationSee documents

References

NTN:7305BG
Rubix:205A1159
EAN:4547359448771
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Documents

Product details : NTN 7305BG ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x62x17 mm
Logistic Weight245 g
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
Bearing Clearancecn
Sealingopen
Series7300
Materialsteel
Cagesteel
Angle40 °
Basic static load, radial - C0r14600 N
Basic dynamic load, radial - Cr27000 N
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories