Angular contact ball bearing SKF 3322 A, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 92.1 mm
Ball bearing Angular contact radial Multi row including matched sets of single row
See technical informationReferences
SKF:3322 A
Rubix:106A0673
Manufacturer :81768
EAN:7316570369267




Product details : SKF ANGULAR CONTACT BEARING 3322A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,08x240x240 mm |
|---|---|
| Logistic Weight | 17520 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 92.1 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33a |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 3000 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 291000 N |
Show UNSPSC/ECL@SS
£ 2,182.06 excl. VAT
/ Each
£ 2,618.47 incl. VAT
- Usually arrives within 14 working days
