Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x130x130 mm |
---|---|
Logistic Weight | 2850 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 54 mm |
Bearing Clearance | C3 |
Series | 33..-B-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 5000 rpm |
Limit speed | 3950 rpm |
Basic static load, radial - C0r | 103000 N |
Basic dynamic load, radial - Cr | 126000 N |
Sealing | Open |
Usually arrives within 14 working days