Angular contact ball bearing FAG 3303-BD-XL-2HRS-TVH-C3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3303-BD-XL-2HRS-TVH-C3
Rubix:229A0629
Manufacturer :0641572610030
EAN:4064327818362

Product details : FAG 3303-BD-XL-2HRS-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 176 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 22.2 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 12400 rpm |
| Basic static load, radial - C0r | 13100 N |
| Basic dynamic load, radial - Cr | 22500 N |
Show UNSPSC/ECL@SS
£ 31.44 excl. VAT
/ Each
£ 37.73 incl. VAT
- Delivery usually within ( 7 ) days
