Angular contact ball bearing FAG 3303-BD-XL-TVH, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm

Angular contact ball bearing

See technical information

References

FAG:3303-BD-XL-TVH
Rubix:238A3984
Manufacturer :0644521740000
EAN:4064327818409
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter47 mm
Width22.2 mm
See all Specifications

Product details : FAG 3303-BD-XL-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage

Technical specifications


Attributes
Logistic Weight177 g
Inner diameter17 mm
Outer diameter47 mm
Width22.2 mm
Bearing Clearancecn
Sealingopen
Series33..-bd-xl-tvh
Cagepolyamide
Reference speed12600 rpm
Limit speed16600 rpm
Basic static load, radial - C0r13100 N
Basic dynamic load, radial - Cr22500 N
£ 28.86 excl. VAT
/ Each
£ 34.63 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories