SNR - Self-Aligning Ball Bearing - 5205.NREEG15
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 20.6 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 20.6 mm |
Bearing Clearance | CN |
Series | 5200 |
Limit speed | 8600 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 14700 N |
Basic dynamic load, radial - Cr | 20600 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days