Angular contact ball bearing FAG 7306-B-XL-TVP-P5-UL, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:7306-B-XL-TVP-P5-UL
Rubix:274A7129
Manufacturer :0191169770000
EAN:4012801166386

Product details : FAG 7306-B-XL-TVP-P5-UL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 342 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8600 rpm |
| Limit speed | 13500 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 22100 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 48.75 excl. VAT
/ Each
£ 58.50 incl. VAT
- Delivery usually within ( 7 ) days
