Angular contact ball bearing Timken 7320 WNMBRSUC1, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7320 WNMBRSUC1
Rubix:395A9414
EAN:0087796068803

Product details : TIMKEN 7320WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 47 mm |
| Series | 73 mittlere baureihe |
| Angle | 40 ° |
| Basic static load, radial - C0r | 177000 N |
| Basic dynamic load, radial - Cr | 217000 N |
Show UNSPSC/ECL@SS
£ 1,051.72 excl. VAT
/ Each
£ 1,262.06 incl. VAT
- Usually arrives within 14 working days
