References
INA:KWVE30-B-EC-V1-G3
Rubix:229A4459
Manufacturer :0200283500240
EAN:4054366338303

Product details : INA KWVE30-B-EC-V1-G3 CARRIAGE-USE RAIL 200283500240
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 806 g |
|---|---|
| Width | 90 mm |
| Length | 69 mm |
| Height on rail | 42 mm |
| Precision | g3 |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
£ 85.04 excl. VAT
/ Each
£ 102.05 incl. VAT
- Delivery usually within ( 7 ) days
