Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE20-B-L-V1-G3 LINEAR CARRIAGE KWVE 20 B L G3 V1
INA KWVE20-B-L-V1-G3 LINEAR CARRIAGE KWVE 20 B L G3 V1
Long Carriage
References
ina:
KWVE20-B-L-V1-G3
rubix:
106A4102
manufacturer :
0125089000240
ean:
4054362970736
Technical specifications
Precision
G3
Preload
V1
µm
Width
88.9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE20-B-L-V1-G3 LINEAR CARRIAGE KWVE 20 B L G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
626
g
Precision
G3
Preload
V1
µm
Width
88.9
mm
Length
63
mm
Height on rail
30
mm
Model
KWVE20
Material
Steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.21
excl. VAT
/
Each
£
116.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE20-B-ESC-V2-G3 LINEAR CARRIAGE 125089500340
INA KWVE45-B-S-V1-G3 CARRIAGE-USE RAIL 200715310240
INA KWVE20-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
BOSHREX LINEAR BEARING R162211420
INA KWVE35-B-V0-G4 KWVE35BG4V0 LINEAR BEARING
NSK LINEAR CARRIAGE NAH15EM
INA KWVE15-B-H-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA RWU65ELG2V3 LINEAR BLOCK
INA LINEAR CARRIAGE KWSE25-V1-G2
INA KWVE45-B-V2-G3 LINEAR CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 30 B ESC G3 V1
NSK NAS20ALSZ LINEAR CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 35 B S G3 V1
INA LINEAR CARRIAGE KWSE25-HL-V1-G2
INA RWU25-E-V3-G2 RECIRCULATING ROLLER BEARING CARTRIDGE