Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE35-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE35-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Standard Carriage
References
ina:
KWSE35-V2-G3
rubix:
389A7091
manufacturer :
0007737190340
ean:
4054362956693
Technical specifications
Precision
g3
Width
100
mm
Length
107.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE35-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
Logistic Weight
1590
g
Precision
g3
Width
100
mm
Length
107.2
mm
Height on rail
48
mm
Model
kwse35
Material
steel
Design size
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.85
excl. VAT
/
Each
£
172.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA LINEAR CARRIAGE KWSE30-H-V2-G3
INA KWSE25-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE25-HL-V1-G2
INA CARRIAGE-USEINA RAIL KWVE 25 B S G3 V1
INA LINEAR CARRAIGE KWSE25-V2-G2
INA KWVE30-B-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
NSK NAH35GMZ R 5 LINEAR RAIL
INA KWVE25-WL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWVE20BSG3V2
NSK LINEAR CARRIAGE NAH25GMZ
INA CARRIAGE-USEINA RAIL KWVE20-B-S-V1-G3
INA CARRIAGE-USEINA RAIL KWVE 35 B S G3 V1
INA CARRIAGE-USEINA RAIL KWVE 15 B EC G3 V1
INA RWU25-E-V3-G2 RECIRCULATING ROLLER BEARING CARTRIDGE
INA KWVE30-B-SNL-V1-G3 LINEAR CARRIAGE 199950830240