INA KWSE25-L-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Long Carriage
See technical informationSee documentsReferences
INA:KWSE25-L-V2-G3
Rubix:107A5879
Manufacturer :0028658900340
EAN:4054362946687

Documents
Product details : INA KWSE25-L-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 877 g |
|---|---|
| Width | 70 mm |
| Length | 104.3 mm |
| Height on rail | 36 mm |
| Precision | g3 |
| Material | hardened steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 162.26 excl. VAT
/ Each
£ 194.71 incl. VAT
- Delivery usually within ( 7 ) days
