Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA CARRIAGE-USEINA RAIL KWVE 35 B H G3 V1
INA CARRIAGE-USEINA RAIL KWVE 35 B H G3 V1
Narrow Carriage
References
ina:
KWVE35-B-H-V1-G3
rubix:
106A4127
manufacturer :
0200371980240
ean:
4054366338488
Technical specifications
Precision
G3
Width
70
mm
Length
112
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA CARRIAGE-USEINA RAIL KWVE 35 B H G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
1776
g
Precision
G3
Width
70
mm
Length
112
mm
Height on rail
55
mm
Model
KWVE35
Material
Hardened Steel
Design size
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.92
excl. VAT
/
Each
£
117.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWSE35-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
NSK LINEAR CARRIAGE NAH15EM
INA KWVE25-WL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-EC-V1-G3 CARRIAGE-USE RAIL 200283500240
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
NSK NAS20CLZ LINEAR CARRIAGE
INA LINEAR CARRIAGE KWSE25-HL-V1-G2
INA KWVE20-B-SL-V2-G3 LINEAR BEARING 199148060340
INA KWVE25-B-L-V1-G3 LINEAR BLOCK KWVE 25 B L G3 V1
INA KWSE45-V1-G3 LINEAR CARRIAGE KWSE 45 G3 V1
INA CARRIAGE-USEINA RAIL KWVE 45 B G3 V1
INA KWVE20-B-V0-G3 LINEAR CARRIAGE
NAS20ALZ LINEAR BEARING
INA RWU25-E-HL-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
INA KWVE25-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE