Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE20-H-V1-G3 LINEAR CARRIAGE KWSE 20 H G3 V1
INA KWSE20-H-V1-G3 LINEAR CARRIAGE KWSE 20 H G3 V1
Carriage
References
ina:
KWSE20-H-V1-G3
rubix:
106A4107
manufacturer :
0007729330240
ean:
4054362939511
Technical specifications
Precision
g3
Width
44
mm
Length
71.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE20-H-V1-G3 LINEAR CARRIAGE KWSE 20 H G3 V1
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
Logistic Weight
380
g
Precision
g3
Width
44
mm
Length
71.4
mm
Height on rail
30
mm
Model
kwse20
Material
steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.85
excl. VAT
/
Each
£
123.42
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
INA CARRIAGE-USEINA RAIL KWVE 30 B S G3 V1
NSK NAH35ANZ LINEAR GUIDE
BOSHREX LINEAR BEARING R162211420
INA LINEAR CARRIAGE KWVE20BSG4V1
INA KWVE35-B-SL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE25-B-E-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWSE30-V1-G3 LINEAR BLOCKS KWSE 30 G3 V1
INA KWVE25BSNV1G3 LINEAR CARRIAGE
INA KWSE30-H-V1-G3 LINEAR BEARING 7730180240
SCHAEFFLER KWVE25-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE25-B-HL-V1-G3 LINEAR BEARING 127396000240
INA KWVE20-B-V0-G4 LINEAR CARRIAGE 124487610150
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
INA KWSE25-L-V1-G3 LINEAR CARRIAGE KWSE 25 L G3 V1
INA LINEAR CARTRIDGE KWVE25-B-V0-G3