Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE30-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
Ball Bearing Carriage
References
ina:
KWVE30-B-L-V0-G4
rubix:
389A7045
manufacturer :
0171747160150
ean:
4054362997733
Technical specifications
Precision
G4
Width
90
mm
Length
127
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE30-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
Logistic Weight
1832
g
Precision
G4
Width
90
mm
Length
127
mm
Height on rail
42
mm
Model
KWVE30
Material
Steel
Design size
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.73
excl. VAT
/
Each
£
125.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NSK LINEAR BLOCK NAH35EM
INA CARRIAGE-USEINA RAIL KWVE 25 B G3 V1
INA KWSE20-V2-G2 LINEAR CARRIAGE
INA LINEAR CARRIAGE KWVE20BSG4V1
INA KWVE20-B-SL-V2-G3 LINEAR BEARING 199148060340
INA KWVE25-B-SL-V1-G3 LINEAR CARRIAGE 127394800240
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
INA LINEAR CARRIAGE KWVE20BSG3V2
INA CARRIAGE-USEINA RAIL KWVE 20 W G3 V1
NSK LINEAR CARRIAGE NAH25ANZ-K
INA KWVE35-B-SL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
NSK LINEAR BEARING PAU12TRS
INA KWVE25-B-H-V2-G3 LINEAR BEARING 114018850340
INA KWVE20-B-S-V0-G3 RECIRCULATING BALL BEARING CARRIAGE